This product requires certification to purchase.

0.85 oz. Marine Epoxy

You last purchased this on
 
LOCTITE®

0.85 oz. Marine Epoxy

Brand image
You last purchased this on
 
LOCTITE®

0.85 oz. Marine Epoxy

  • Fast #
  • Part #L1919324
  • Item #7222909
  • Manufacturer Part #1919324
4.8 out of 5 Customer Rating
Marine Epoxy

X Points
Color Finish Category: Whites Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High impact resistance
  • Water and solvent resistant
  • Does not shrink
  • Apply and cure under water
  • Highly durable
  • Size: 0.85 oz
  • Unique formula sets in just 2 hours and fully cures in 24 hours
  • Cures to a white finish ideal for repairing PVC, copper, brass and galvanized pipes and bonds to metal, concrete, glass, fiberglass, ceramic, wood and certain rigid plastics
  • Requires Certification

Documents


Specifications

Application:
Brass, Copper, PVC, Pipe Repair
Color Finish Category:
Whites
Color Finish Name:
White, Tan
Material:
Plastic
Material Type:
Epoxy Resin
NSF Certified:
No
Product Type:
Epoxy Adhesive
Size:
0.85 oz



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing