1 oz. Epoxy Fast Cure Mixer Cup in Grey
1 oz. Epoxy Fast Cure Mixer Cup in Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Ceramic, Concrete, Glass, Metal, Plastic, Wood
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Product Type:
- Epoxy Adhesive
- Size:
- 1 oz