10 oz. Anti-Seize Compound in Copper
10 oz. Anti-Seize Compound in Copper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protects metal parts from rust, corrosion, and galling
- Copper and graphite suspended in high-quality grease
Specifications
- Application:
- General Purpose
- Color Finish Name:
- Copper
- Maximum Temperature:
- 1800
- Product Type:
- Anti-Seize Compound
- Size:
- 10 oz
- Temperature Range:
- -20 to 1800 Deg F