10 oz. Tub and Tile Caulk in Clear
10 oz. Tub and Tile Caulk in Clear
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-412, ASTM C-736, ASTM C-794
- Color Finish Name:
- Clear
- Product Type:
- Caulk
- Size:
- 10 oz
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No