16 oz Metal Black Pipe Joint Compound
16 oz Metal Black Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-hardening
- Brushable
- General purpose
- Ideal for water pipes
- Can also be used on lines carrying alkalis (10%), ethylene glycol, petroleum and lubricating oil
Specifications
- Color:
- Black
- Pipe Compatibility:
- Metal
- Size:
- 16 oz
- Temperature Range:
- -65.2 to 399.2 Deg F