This product requires certification to purchase.

19 gm Threadlocker Medium Strength Sealant

You last purchased this on
 
LOCTITE®

19 gm Threadlocker Medium Strength Sealant

  • Fast #
  • Part #L462476
  • Item #1867831
  • Manufacturer Part #462476
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LOCTITE®

19 gm Threadlocker Medium Strength Sealant

  • Fast #
  • Part #L462476
  • Item #1867831
  • Manufacturer Part #462476
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • New, patented semi-solid stick formula offers added convenience and portability.
  • Like Loctite® 242®, Loctite® 248 Threadlocker Stick is well suited for 1/4 to 3/4 (6 to 20 mm) fasteners and is removable with hand tools.
  • The semi-solid formula also means they won't spill or leak.
  • Shatter resistant
  • Requires Certification

Specifications

Application:
General Purpose
CARB OTC LEED Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
NSF Certified:
No
Product Type:
Thread Sealant
Size:
19 g
UL Listed:
No