25 lb. Pail Wearing Compound
25 lb. Pail Wearing Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protect surfaces from extreme chemical attack
- Easy to Mix and use
- Smooth finish protects against friction and turbulence
- Superior adhesion- bonds well to all metal substrates
Specifications
- Application:
- Sliding Abrasion
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Compound
- Size:
- 25 lb