10mL Red Pipe Joint Compound
271™ 10mL Red Pipe Joint Compound
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-5363
- CARB OTC LEED Compliant:
- No
- Collection:
- 271™
- Color:
- Red
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Size:
- 10 ml
- Temperature Range:
- -65 to 300 Deg F