50ml Thread Sealant
50ml Thread Sealant
Frequently Purchased Together
Product Details
Product Details
- For threaded fittings in fossil fuel, solar and hydro plant piping systems
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Product Type:
- Thread Sealant
- Size:
- 50 ml
- UL Listed:
- No