0.47 oz. 95F Epoxy Adhesive in Clear
Instant Mix™ 0.47 oz. 95F Epoxy Adhesive in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can be drilled
- Can be tinted
- Water resistant
- Does not shrink
- Sets in 5 minutes
- Can be used outdoors
- Size: 0.47 oz
Documents
Specifications
- Application:
- Figurines, Costume, Jewelry, Cameras, Toys, Metal Car Parts, Wiper Blades, Rubber Seals and O-rings
- Collection:
- Instant Mix™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Maximum Temperature:
- 95
- NSF Certified:
- No
- Product Type:
- Epoxy Adhesive
- Size:
- 0.47 oz