This product requires certification to purchase.

25 lb. Backing Compound

You last purchased this on
 
LOCTITE®

PC 9020™ 25 lb. Backing Compound

  • Fast #
  • Part #L1324545
  • Item #4335210
  • Manufacturer Part #1324545
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LOCTITE®

PC 9020™ 25 lb. Backing Compound

  • Fast #
  • Part #L1324545
  • Item #4335210
  • Manufacturer Part #1324545
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
PC 9020™
Color Finish Name:
Brown
NSF Certified:
No
SCAQMD Compliant:
No
Size:
25 lb
UL Listed:
No