10 oz. Mirror, Marble and Granite Adhesive
PL® 530 10 oz. Mirror, Marble and Granite Adhesive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1680-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bonds to common materials found in kitchen and baths
- Won't stain or damage materials
- Forms strong permanent bond
- Long lasting adhesion in wet and humid areas
- Low VOC formula
- Meets federal and state VOC regulations
Specifications
- Application:
- Construction
- Collection:
- PL® 530
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Light Tan
- Material:
- Plastic, Rubber
- Material Type:
- Acrylic, Latex
- NSF Certified:
- No
- Product Type:
- Construction Adhesive
- Size:
- 10 oz