This product requires certification to purchase.

10 oz. All Purpose Caulk Sealant in White

You last purchased this on
 
LOCTITE®

Polyseamseal® 10 oz. All Purpose Caulk Sealant in White

  • Fast #
  • Part #L2154751
  • Item #7952438
  • Manufacturer Part #2154751
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LOCTITE®

Polyseamseal® 10 oz. All Purpose Caulk Sealant in White

  • Fast #
  • Part #L2154751
  • Item #7952438
  • Manufacturer Part #2154751
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Permanently Flexible
  • Mold and Mildew Resistant
  • Water Resistant
  • Paintable
  • Bonds to most surfaces
  • Contains no silicone
  • Professional finish
  • Requires Certification

Specifications

Application:
All Purpose
Collection:
Polyseamseal®
Color Finish Name:
White
Material:
Plastic, Rubber
Maximum Temperature:
100
Product Type:
Caulk Sealant
Size:
10 oz
Temperature Range:
40 to 100 Deg F
UL Listed:
No