This product requires certification to purchase.

9 oz. Tub Surround Construction Adhesive in White

You last purchased this on
 
LOCTITE®

Power Grab® 9 oz. Tub Surround Construction Adhesive in White

  • Fast #
  • Part #L2546759
  • Item #9406836
  • Manufacturer Part #2546759
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
LOCTITE®

Power Grab® 9 oz. Tub Surround Construction Adhesive in White

  • Fast #
  • Part #L2546759
  • Item #9406836
  • Manufacturer Part #2546759
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra low VOC
  • No etching or burn through guarantee
  • No venting or flashing required
  • High grab
  • Ten minute repositioning time
  • Minimizes slippage of tub surrounds
  • Requires Certification

Specifications

Application:
Bonding
Collection:
Power Grab®
Color Finish Category:
Whites
Color Finish Name:
White
Maximum Temperature:
122
NSF Certified:
No
Product Type:
Tub Surround Construction Adhesive
Size:
9 oz