300ml Silicone Adhesive Sealant
300ml Silicone Adhesive Sealant
Frequently Purchased Together
Product Details
Product Details
- Cures at room temperature to form a tough rubber seal
- Will not slump in overhead or vertical applications
Specifications
- ANSI:
- ANSI 51
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Material:
- Silicone
- Maximum Temperature:
- 450
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Product Type:
- Silicone Sealant
- Size:
- 300 ml
- UL Listed:
- Yes