This product requires certification to purchase.

0.32 oz. Threadlocker in Red

You last purchased this on
 
LOCTITE®

Style 268 0.32 oz. Threadlocker in Red

  • Fast #
  • Part #L826036
  • Item #1867829
  • Manufacturer Part #826036
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LOCTITE®

Style 268 0.32 oz. Threadlocker in Red

  • Fast #
  • Part #L826036
  • Item #1867829
  • Manufacturer Part #826036
5 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Revolutionary semi-solid stick formula is high strength and best suited for fasteners up to 3/4 (20 mm)
  • Semi-solid formula offers added convenience and portability
  • Localized heat and hand tools are required to separate parts
  • Shatter resistant
  • Requires Certification

Specifications

Application:
Construction
Collection:
Style 268
Color Finish Category:
Reds
Color Finish Name:
Red
Maximum Temperature:
300
Product Type:
Thread Sealant
Size:
0.32 oz