6mL Medium Strength Liquid Threadlocker
Threadlocker Blue 242® 6mL Medium Strength Liquid Threadlocker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4536-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Loctite Threadlocker Blue 242 is designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools.
- The product cures when confined in the absence of air between close fitting metal surfaces.
- It protects threads from rust and corrosion and prevents loosening from shock and vibration.
- Loctite® Threadlocker Blue 242 is particularly suited for applications on less active substrates such as stainless steel and plated surfaces, where disassembly is required for servicing.
- Can be removed with hand tools
- Prevents loosening of metal fasteners caused by vibrations
- Medium strength
Documents
Specifications
- Application:
- Automotive, Maintenance, Residential
- Collection:
- Threadlocker Blue 242®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 300
- Product Type:
- Removable Adhesive
- Proposition 65:
- WARNING: REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Size:
- 6 mL