Tub and Tile Caulk Sealant in White
Tub and Tile Caulk Sealant in White
Frequently Purchased Together
Product Details
Product Details
- Contains biocide
- Permanently flexible
- Paintable
- Easy clean up
- Water resistant
- Water base formula
Specifications
- Application:
- Tub, Tile
- Color Finish Name:
- White
- Material:
- Silicone
- Maximum Temperature:
- 100
- Product Type:
- Caulk Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
- Size:
- 5.5 oz
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- No