4 gr Super Glue Bottle
Ultra Gel Control™ 4 gr Super Glue Bottle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rubber toughened formula
- Gel formulation
- Dries transparent
- Sets in seconds
- Easy squeeze grips
- No clamping required
- Size: 4 gram
Documents
Specifications
- Application:
- Figurines, Costume, Jewelry, Cameras, Toys, Metal Car Parts, Wiper Blades, Rubber Seals and O-rings
- Collection:
- Ultra Gel Control™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Maximum Temperature:
- 50
- Product Type:
- Super Glue
- Size:
- 4 g