12 ft. x 6 in. Clay Pipe
12 ft. x 6 in. Clay Pipe
Package Quantity Info:
Each: 1 Stick: 6-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Pipe and O-Ring joints eliminate the infiltration of groundwater and roots
Specifications
- ASTM:
- ASTM C-12
- Clay Pipe Type:
- sty
- Length:
- 12 ft
- Material:
- Clay
- PipeTubing Size:
- 6 in