This product requires certification to purchase.

7 ft. x 15 in. Clay Pipe

You last purchased this on
 
Logan

7 ft. x 15 in. Clay Pipe

  • Fast #
  • Part #LA1507
  • Item #2376196
  • Manufacturer Part #A1507
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan

7 ft. x 15 in. Clay Pipe

  • Fast #
  • Part #LA1507
  • Item #2376196
  • Manufacturer Part #A1507
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 7
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pipe and O-Ring joints eliminate the infiltration of groundwater and roots
  • VCMA Series Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant Pump Company once again defines state-of-the-art in pump design
  • 1/50 HP high performance motor
  • ABS tank, motor cover, and volute
  • 1/2 gallon tank capacity
  • Stainless steel shaft
  • Snap-action switch
  • Removable 3/8" barbed check valve
  • 3 inlet drain holes
  • Includes 20' of 3/8" ID tubing
  • Requires Certification

Specifications

ASTM:
ASTM C-12
Clay Pipe Type:
sty
Length:
7 ft
Material:
Clay
PipeTubing Size:
15 in