This product requires certification to purchase.

7 ft. x 18 in. Clay Pipe

You last purchased this on
 
Logan

7 ft. x 18 in. Clay Pipe

  • Fast #
  • Part #LA1807
  • Item #1901746
  • Manufacturer Part #A1807
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan

7 ft. x 18 in. Clay Pipe

  • Fast #
  • Part #LA1807
  • Item #1901746
  • Manufacturer Part #A1807
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pipe and O-Ring joints eliminate the infiltration of groundwater and roots
  • Requires Certification

Specifications

ASTM:
ASTM C-12
Clay Pipe Type:
sty
Length:
7 ft
Material:
Clay
PipeTubing Size:
18 in