This product requires certification to purchase.

10 x 10 x 5 in. Female O-Ring Clay Wye

You last purchased this on
 
Logan Clay Products

10 x 10 x 5 in. Female O-Ring Clay Wye

  • Fast #
  • Part #LA1017
  • Item #1901696
  • Manufacturer Part #A1017
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan Clay Products

10 x 10 x 5 in. Female O-Ring Clay Wye

  • Fast #
  • Part #LA1017
  • Item #1901696
  • Manufacturer Part #A1017
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Logan "Y" branch sewer pipe spurs are carefully attached to the barrels at an angle of 60° and will correspond in every way to the dimensions specified for pipe of the same size
  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connection 3:
Female
End Connections:
Female
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
5 in
Fitting Sizes:
10 in x 10 in x 5 in
Fitting Type:
O-Ring, Reducing, Wye
Material:
Clay