This product requires certification to purchase.

10 x 10 x 6 in. Bell x Spigot Reducing Clay Wye

You last purchased this on
 
Logan Clay Products

10 x 10 x 6 in. Bell x Spigot Reducing Clay Wye

  • Fast #
  • Part #CLY1010U
  • Item #216030
  • Manufacturer Part #A1019
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan Clay Products

10 x 10 x 6 in. Bell x Spigot Reducing Clay Wye

  • Fast #
  • Part #CLY1010U
  • Item #216030
  • Manufacturer Part #A1019
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
Spigot
End Connections:
Bell End x Spigot
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
6 in
Fitting Sizes:
10 in x 10 in x 6 in
Fitting Type:
Reducing
Material:
Clay