This product requires certification to purchase.

12 in. Clay 45 Degree Cutting O-Ring

You last purchased this on
 
Logan Clay Products

12 in. Clay 45 Degree Cutting O-Ring

  • Fast #
  • Part #LA1214
  • Item #1901675
  • Manufacturer Part #A1214
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan Clay Products

12 in. Clay 45 Degree Cutting O-Ring

  • Fast #
  • Part #LA1214
  • Item #1901675
  • Manufacturer Part #A1214
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pipe and O-Ring joints eliminate the infiltration of groundwater and roots
  • Use one with every support brace to attach brace to wall.
  • Requires Certification

Specifications

ASTM:
ASTM C-12
Elbow Degree:
45 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Clay