This product requires certification to purchase.

4 in. Clay 45 Degree Medium Plain Pipe

You last purchased this on
 
Logan Clay Products

4 in. Clay 45 Degree Medium Plain Pipe

  • Fast #
  • Part #LP0423
  • Item #1901692
  • Manufacturer Part #P0423
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan Clay Products

4 in. Clay 45 Degree Medium Plain Pipe

  • Fast #
  • Part #LP0423
  • Item #1901692
  • Manufacturer Part #P0423
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
45 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Clay