6 in. Clay 45 Degree Medium Plain Pipe
6 in. Clay 45 Degree Medium Plain Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clay Pipe Type:
- Plain
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Material:
- Clay
- PipeTubing Size:
- 6 in