This product requires certification to purchase.

6 in. Male x Female O-Ring Clay Tee

You last purchased this on
 
Logan Clay Products

6 in. Male x Female O-Ring Clay Tee

  • Fast #
  • Part #LA0638
  • Item #1901727
  • Manufacturer Part #A0638
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan Clay Products

6 in. Male x Female O-Ring Clay Tee

  • Fast #
  • Part #LA0638
  • Item #1901727
  • Manufacturer Part #A0638
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Logan into in branch spurs are carefully attached to the barrels and will correspond in every way to the dimensions specified for pipe of the same size
  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Female
End Connection 3:
Female
End Connections:
Male x Female x Female
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
Material:
Clay