This product requires certification to purchase.

8 x 8 x 4 in. Clay O-Ring Pipe

You last purchased this on
 
Logan Clay Products

8 x 8 x 4 in. Clay O-Ring Pipe

  • Fast #
  • Part #LA0822
  • Item #2056480
  • Manufacturer Part #A0822
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan Clay Products

8 x 8 x 4 in. Clay O-Ring Pipe

  • Fast #
  • Part #LA0822
  • Item #2056480
  • Manufacturer Part #A0822
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-12
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
Spigot
End Connections:
Bell End x Spigot
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Reducing
Material:
Fiber, Rubber