This product requires certification to purchase.

8 x 8 x 6 in. Clay Reducing O-Ring Tee

You last purchased this on
 
Logan Clay Products

8 x 8 x 6 in. Clay Reducing O-Ring Tee

  • Fast #
  • Part #LA0831
  • Item #75316
  • Manufacturer Part #A0831
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Logan Clay Products

8 x 8 x 6 in. Clay Reducing O-Ring Tee

  • Fast #
  • Part #LA0831
  • Item #75316
  • Manufacturer Part #A0831
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
Spigot
End Connections:
Bell End x Bell End x Spigot
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing, Tee
Material:
Clay