This product requires certification to purchase.

16-5/8 x 6 in. Aluminum Roof Jack in Black

You last purchased this on
 
Lomanco

16-5/8 x 6 in. Aluminum Roof Jack in Black

  • Fast #
  • Part #L770B
  • Item #4668725
  • Manufacturer Part #770B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lomanco

16-5/8 x 6 in. Aluminum Roof Jack in Black

  • Fast #
  • Part #L770B
  • Item #4668725
  • Manufacturer Part #770B
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
6 in
Length:
16-5/8 in
Material:
Aluminum
Product Type:
Roof Jack