16 x 8 in. Foundation Vent Die Cast Aluminum
16 x 8 in. Foundation Vent Die Cast Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 16 in
- Material:
- Die Cast Aluminum
- Width:
- 8 in