This product requires certification to purchase.

1 Aluminum Blind 33 X 60 White

You last purchased this on
 
Lotus & Windoware, Inc.

1 Aluminum Blind 33 X 60 White

  • Fast #
  • Part #LAM3360WH
  • Item #4809069
  • Manufacturer Part #AM3360WH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

1 Aluminum Blind 33 X 60 White

  • Fast #
  • Part #LAM3360WH
  • Item #4809069
  • Manufacturer Part #AM3360WH
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy duty steel headrail and bottom rail
  • Double slat valance and hold down brackets included with every blind
  • 1 inch wide 6 gauge crease resistant, static resistant aluminum slat
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
60 in
Material:
Aluminum
Size:
33 in x 60 in
Thickness:
1 in
Width:
33 in