This product requires certification to purchase.

11 x 72 in. Corded Plastic in White

You last purchased this on
 
Lotus & Windoware, Inc.

11 x 72 in. Corded Plastic in White

  • Fast #
  • Part #LFCX1172WH
  • Item #7913053
  • Manufacturer Part #FCX1172WH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

11 x 72 in. Corded Plastic in White

  • Fast #
  • Part #LFCX1172WH
  • Item #7913053
  • Manufacturer Part #FCX1172WH
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
72 in
Material:
Plastic
Material Type:
PVC
Size:
11 in x 72 in
Width:
11 in