This product requires certification to purchase.

22-1/2 x 30 in. Faux Wood Blind

You last purchased this on
 
Lotus & Windoware, Inc.

22-1/2 x 30 in. Faux Wood Blind

  • Fast #
  • Part #LFC22530WH
  • Item #7531404
  • Manufacturer Part #FC22530WH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

22-1/2 x 30 in. Faux Wood Blind

  • Fast #
  • Part #LFC22530WH
  • Item #7531404
  • Manufacturer Part #FC22530WH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • 3-1/4 inch Crown Valance
  • static resistant slats won't warp or crack
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
22-1/2 in
Material:
Faux Wood
Size:
22-1/2 in x 30 in
Thickness:
2 in
Width:
30 in