25 x 72 in. Faux Wood Window Covering in Bright White
25 x 72 in. Faux Wood Window Covering in Bright White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Child safe cordless design
- Heavy duty low profile headrail
- 81 inch wide slats for designer look
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Length:
- 72 in
- Material:
- Faux Wood, Plastic, Steel
- Material Type:
- PVC
- Size:
- 25 in x 72 in
- Thickness:
- 2 in
- Width:
- 25 in