28-1/2 x 36 in. Faux Wood Corded Blind in Off White
28-1/2 x 36 in. Faux Wood Corded Blind in Off White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 36 in
- Material:
- Faux Wood
- Size:
- 28-1/2 in
- Thickness:
- 2 in
- Width:
- 28-1/2 in