28 x 60 in. Faux Wood Cordless Blind in Off White
28 x 60 in. Faux Wood Cordless Blind in Off White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Length:
- 60 in
- Material:
- Faux Wood
- Size:
- 60 in x 28 in
- Thickness:
- 2 in
- Width:
- 28 in