This product requires certification to purchase.

29 in. Cordless Faux Wood Wand in White

This product has been replaced by

Lotus & Windoware, Inc. White Faux Wood Wand for FCX Blinds
Lotus & Windoware, Inc. 29 in. Faux Wood Wand for FCX Blinds
Manufacturer Part #FCX2UWAND29WH
You last purchased this on
 
Lotus & Windoware, Inc.

29 in. Cordless Faux Wood Wand in White

  • Fast #
  • Part #LFCXWAND29WH
  • Item #7643087
  • Manufacturer Part #FCXWAND29WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Lotus & Windoware, Inc. White Faux Wood Wand for FCX Blinds
Lotus & Windoware, Inc. 29 in. Faux Wood Wand for FCX Blinds
Manufacturer Part #FCX2UWAND29WH
Lotus & Windoware, Inc.

29 in. Cordless Faux Wood Wand in White

  • Fast #
  • Part #LFCXWAND29WH
  • Item #7643087
  • Manufacturer Part #FCXWAND29WH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 29 INCH CORDLESS FAUX WOOD WAND
  • WHITE
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
29 in
Material:
Faux Wood
Window Hardware Type:
Wand