29 in. Faux Wood Wand for FCX Blinds
29 in. Faux Wood Wand for FCX Blinds
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 29 inch cordless wand
- Faux wood
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 29 in
- Material:
- Faux Wood