29 in. Wand in White
29 in. Wand in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 29 Inch Wand
- White
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 29 in
- Material:
- Plastic
- Material Type:
- PVC
- Window Hardware Type:
- Wand