This product requires certification to purchase.

29 x 48 in. Faux Wood Cordless Blind in Bright White

You last purchased this on
 
Lotus & Windoware, Inc.

29 x 48 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX2948BWH
  • Item #10065779
  • Manufacturer Part #FLX2948BWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

29 x 48 in. Faux Wood Cordless Blind in Bright White

  • Fast #
  • Part #LFLX2948BWH
  • Item #10065779
  • Manufacturer Part #FLX2948BWH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Child safe cordless design
  • Heavy Duty Low Profile Headrail
  • 118 inch wide slats for designer look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Bright White
Length:
48 in
Material:
Plastic
Material Type:
PVC
Size:
29 in x 48 in