This product requires certification to purchase.

35 x 54 x 2 in. Faux Wood Cordless Blind in Off White

Lotus & Windoware, Inc.

35 x 54 x 2 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX3554WH
  • Item #7878569
  • Manufacturer Part #FCX3554WH
5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

35 x 54 x 2 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX3554WH
  • Item #7878569
  • Manufacturer Part #FCX3554WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
54 in
Material:
Faux Wood
Size:
35 in x 54 in
Thickness:
2 in
UPC:
728164907255
Width:
35 in