36 x 24 in. Faux Wood and Plastic Window Covering in White
36 x 24 in. Faux Wood and Plastic Window Covering in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 36 in
- Material:
- Faux Wood, Plastic
- Material Type:
- PVC
- Size:
- 36 in x 24 in
- Thickness:
- 1 in
- Width:
- 24 in