This product requires certification to purchase.

40 x 60 in. Faux Wood Cordless Blind in Off White

You last purchased this on
 
Lotus & Windoware, Inc.

40 x 60 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX4060WH
  • Item #7844961
  • Manufacturer Part #FCX4060WH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

40 x 60 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX4060WH
  • Item #7844961
  • Manufacturer Part #FCX4060WH
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
40 in
Material:
Faux Wood
Size:
40 in x 60 in
Thickness:
2 in
Width:
60 in