This product requires certification to purchase.

42 x 48 in. PVC, Faux Wood and Painted Steel Cordless Blind in Off White

Lotus & Windoware, Inc.

42 x 48 in. PVC, Faux Wood and Painted Steel Cordless Blind in Off White

  • Fast #
  • Part #LFCX4248WH
  • Item #7857224
  • Manufacturer Part #FCX4248WH
5 out of 5 Customer Rating
Brand image
Lotus & Windoware, Inc.

42 x 48 in. PVC, Faux Wood and Painted Steel Cordless Blind in Off White

  • Fast #
  • Part #LFCX4248WH
  • Item #7857224
  • Manufacturer Part #FCX4248WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
48 in
Material:
Faux Wood, Painted Steel, Plastic
Material Type:
PVC
Size:
42 in x 48 in
Thickness:
2 in
UPC:
728164907590
Width:
42 in