This product requires certification to purchase.

46 x 36 in. Faux Wood Blind in Off White

You last purchased this on
 
Lotus & Windoware, Inc.

46 x 36 in. Faux Wood Blind in Off White

  • Fast #
  • Part #LFCX4636WH
  • Item #7953442
  • Manufacturer Part #FCX4636WH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

46 x 36 in. Faux Wood Blind in Off White

  • Fast #
  • Part #LFCX4636WH
  • Item #7953442
  • Manufacturer Part #FCX4636WH
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2" Wide Slats for Designer Look
  • 3-1/4" Crown Valance
  • Heavy Duty Metal
  • High Profile Headrail
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
46 in
Material:
Faux Wood
Size:
46 in x 36 in
Thickness:
2 in
Width:
36 in