This product requires certification to purchase.

46 x 48 in. Vinyl Cordless Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

46 x 48 in. Vinyl Cordless Blind in White

  • Fast #
  • Part #LMLX4648WH
  • Item #7643041
  • Manufacturer Part #MLX4648WH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

46 x 48 in. Vinyl Cordless Blind in White

  • Fast #
  • Part #LMLX4648WH
  • Item #7643041
  • Manufacturer Part #MLX4648WH
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
  • Designer PVC Headrail
  • Hold Down Brackets Included With Every Blind
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
48 in
Material:
Plastic
Material Type:
Vinyl
Size:
46 in x 48 in
Thickness:
1 in
Width:
46 in