This product requires certification to purchase.

23 x 24 x 2 in. Faux Wood Cordless Blind in Off White

You last purchased this on
 
Lotus & Windoware, Inc.

23 x 24 x 2 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX2324WH
  • Item #7952515
  • Manufacturer Part #FCX2324WH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

23 x 24 x 2 in. Faux Wood Cordless Blind in Off White

  • Fast #
  • Part #LFCX2324WH
  • Item #7952515
  • Manufacturer Part #FCX2324WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Off White
Length:
24 in
Material:
Faux Wood
Size:
23 in x 24 in
Thickness:
2 in
Width:
23 in