This product requires certification to purchase.

34 x 36 in. Faux Wood Cordless Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

34 x 36 in. Faux Wood Cordless Blind in White

  • Fast #
  • Part #LFCX3436WH
  • Item #7809019
  • Manufacturer Part #FCX3436WH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

34 x 36 in. Faux Wood Cordless Blind in White

  • Fast #
  • Part #LFCX3436WH
  • Item #7809019
  • Manufacturer Part #FCX3436WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
36 in
Material:
Faux Wood
Size:
34 in x 36 in
Thickness:
2 in
Width:
34 in